Motion
80NP RIV 10FT ELITE CHAIN

IWIS
80NP RIV 10FT ELITE CHAIN

Roller Chain - Nickel Plated Series, 80-1 NP / 1 in Pitch, Riveted, 1 Strand, Nickel Plated Material, 10 ft Length
MI ITEM #10741647
MFR #80NP RIV 10FT ELITE CHAIN
Price$42.02/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
80NP RIV 10FT ELITE CHAIN

Roller Chain - Nickel Plated Series, 80-1 NP / 1 in Pitch, Riveted, 1 Strand, Nickel Plated Material, 10 ft Length
MI ITEM #10741647
MFR #80NP RIV 10FT ELITE CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.02/ft

Specifications

Dimensions

  • Chain Size & Pitch
    80-1 NP / 1 in
  • Link Plate Height
    24.13 mm
  • Overall Length
    10 ft
  • Pin Diameter
    7.94 mm
  • Pin Length
    33.50 mm
  • Pitch
    1 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    15.75 mm
  • Weight
    17.11 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80-1 NP / 1 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648018024
  • Material
    Nickel Plated
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Nickel Plated
  • Standards Met
    ISO 606
  • UPC_NO
    847648018024

Overview

Mfr description
80NP RIV 10FT ELITE CHAIN
  • Elite Nickel Plated chains are built to the same tight tolerances and premium materials as our standard ANSI and BS chains, with the added benefit of an electroless nickel plating to provide corrosion resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought