Motion
80ZAP OFFSET ELITE

IWIS
80ZAP OFFSET ELITE

Roller Chain Offset Link - 80-1 ZAP / 1 in Chain & Pitch, Offset Link, Zinc Aluminum Material
Mi Item #10741656
MFR #80ZAP OFFSET ELITE
Price$59.49/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
80ZAP OFFSET ELITE

Roller Chain Offset Link - 80-1 ZAP / 1 in Chain & Pitch, Offset Link, Zinc Aluminum Material
Mi Item #10741656
MFR #80ZAP OFFSET ELITE

Mfr description
80ZAP OFFSET ELITE
  • The new Zinc-Aluminium Coated chains;ZAP coated chains have the best corrosion protection of all coated chains.
  • The typical lamellar structure of these coatings provide a so-called; barrier effect; and high cathodic corrosion protection without the risk of hydrogen embrittlement.
  • The coating also has a positive effect on friction in the chain bearing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.49/pc

Specifications

Dimensions

  • Chain Size & Pitch
    80-1 ZAP / 1 in
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    3.10 mm
  • Pin Diameter
    7.94 mm
  • Pin Length
    33.50 mm
  • Pitch
    1 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    15.75 mm
  • Tensile Strength
    71.50 kN
  • Weight
    0.13 lbs
  • Weight per Foot
    1.75 lbs

Details

  • 2D Drawings
  • Chain Construction
    Offset Link
  • Chain Number & Pitch
    80-1 ZAP / 1 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648018376
  • Material
    Zinc Aluminum
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Zap Coated
  • UPC_NO
    847648018376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)