Motion
80ZAP RIV 10FT ELITE CHAIN

IWIS
80ZAP RIV 10FT ELITE CHAIN

Roller Chain - Zap Coated Series, 80-1 ZAP / 1 in Pitch, Riveted, 1 Strand, Zinc Aluminum Material, 10 ft Length
Mi Item #10741657
MFR #80ZAP RIV 10FT ELITE CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
80ZAP RIV 10FT ELITE CHAIN

Roller Chain - Zap Coated Series, 80-1 ZAP / 1 in Pitch, Riveted, 1 Strand, Zinc Aluminum Material, 10 ft Length
Mi Item #10741657
MFR #80ZAP RIV 10FT ELITE CHAIN

Mfr description
80ZAP RIV 10FT ELITE CHAIN
  • The new Zinc-Aluminium Coated chains;ZAP coated chains have the best corrosion protection of all coated chains.
  • The typical lamellar structure of these coatings provide a so-called; barrier effect; and high cathodic corrosion protection without the risk of hydrogen embrittlement.
  • The coating also has a positive effect on friction in the chain bearing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    80-1 ZAP / 1 in
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    3.10 mm
  • Overall Length
    10 ft
  • Pin Diameter
    7.94 mm
  • Pin Length
    33.50 mm
  • Pitch
    1 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    15.75 mm
  • Tensile Strength
    71.50 kN
  • Weight
    17.11 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80-1 ZAP / 1 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648018079
  • Material
    Zinc Aluminum
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Zap Coated
  • UPC_NO
    847648018079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)