Motion
81X OFFSET LINK ELITE

IWIS
81X OFFSET LINK ELITE

Engineering Chain Offset Link - 81X / 2.609 in Size & Pitch, Offset Link
MI ITEM #10741660
MFR #81X OFFSET LINK ELITE
Your Price$12.36/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
81X OFFSET LINK ELITE

Engineering Chain Offset Link - 81X / 2.609 in Size & Pitch, Offset Link
MI ITEM #10741660
MFR #81X OFFSET LINK ELITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.36/pc(List $14.22)

Overview

Mfr description
81X OFFSET LINK ELITE
  • ELITE Chains & Sprockets combine a proven chain design with optimum material and metallurgical specifications to provide performance and value unparalled in the market place.
  • Designed and manufactured to the highest strength durability standards in the industry.

Specifications

  • Engineering Chain Size & Pitch
    81X / 2.609 in
  • Link Type
    Offset Link
  • Chain Construction
    Offset Link
  • Roller Width
    1.062 in
  • Roller Diameter
    0.91 in
  • Link Plate Height
    1.12 in
  • Link Plate Thickness
    0.157 in
  • Pin Diameter
    0.44 in
  • Pin Length
    2.106 in
  • Manufacturer Upc Number
    847648620456
  • UPC_NO
    847648620456
  • Weight
    0.61 lbs
  • Manufacturer Catalog
  • Number Of Strands Across
    1
  • Weight per Foot
    2.53 lbs
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    81X / 2.609 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought