Motion
81X RIV 10FT ELITE CHAIN

IWIS
81X RIV 10FT ELITE CHAIN

Engineering Chain - 81X / 2.609 in Pitch, Riveted
Mi Item #10741661
MFR #81X RIV 10FT ELITE CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
81X RIV 10FT ELITE CHAIN

Engineering Chain - 81X / 2.609 in Pitch, Riveted
Mi Item #10741661
MFR #81X RIV 10FT ELITE CHAIN

Mfr description
81X RIV 10FT ELITE CHAIN
  • ELITE Chains & Sprockets combine a proven chain design with optimum material and metallurgical specifications to provide performance and value unparalled in the market place.
  • Designed and manufactured to the highest strength durability standards in the industry.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    81X / 2.609 in
  • Link Plate Height
    1.12 in
  • Link Plate Thickness
    0.157 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.44 in
  • Pin Length
    2.106 in
  • Roller Diameter
    0.91 in
  • Roller Width
    1.062 in
  • Weight
    25.40 lbs
  • Weight per Foot
    2.53 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    81X / 2.609 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648613571
  • Number Of Strands Across
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)