Motion
81XH OFFSET LINK ELITE

IWIS
81XH OFFSET LINK ELITE

Engineering Chain Offset Link - 81XH / 2.609 in Size & Pitch, Offset Link
Mi Item #10741664
MFR #81XH OFFSET LINK ELITE
Price$18.86/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
81XH OFFSET LINK ELITE

Engineering Chain Offset Link - 81XH / 2.609 in Size & Pitch, Offset Link
Mi Item #10741664
MFR #81XH OFFSET LINK ELITE

Mfr description
81XH OFFSET LINK ELITE
  • ELITE Chains & Sprockets combine a proven chain design with optimum material and metallurgical specifications to provide performance and value unparalled in the market place.
  • Designed and manufactured to the highest strength durability standards in the industry.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.86/pc

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    81XH / 2.609 in
  • Link Plate Height
    1.23 in
  • Link Plate Thickness
    0.218 in
  • Pin Diameter
    0.44 in
  • Pin Length
    2.562 in
  • Roller Diameter
    0.91 in
  • Roller Width
    1.093 in
  • Weight
    0.87 lbs
  • Weight per Foot
    3.94 lbs

Details

  • Chain Construction
    Offset Link
  • Chain Number & Pitch
    81XH / 2.609 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648620494
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
  • UPC_NO
    847648620494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)