Motion
81XHH THP x 47P + CL ELITE

IWIS
81XHH THP x 47P + CL ELITE

Engineering Chain - 81XHH / 2.609 in Pitch, Riveted
MI ITEM #10741668
MFR #81XHH THP x 47P + CL ELITE
Price$35.58/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
81XHH THP x 47P + CL ELITE

Engineering Chain - 81XHH / 2.609 in Pitch, Riveted
MI ITEM #10741668
MFR #81XHH THP x 47P + CL ELITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.58/pc

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    81XHH / 2.609 in
  • Link Plate Height
    1.23 in
  • Link Plate Thickness
    0.312 in
  • Pin Diameter
    0.44 in
  • Pin Length
    2.755 in
  • Roller Diameter
    0.91 in
  • Roller Width
    1.093 in
  • Weight
    46.28 lbs
  • Weight per Foot
    4.58 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    81XHH / 2.609 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648214167
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • UPC_NO
    847648214167

Overview

Mfr description
81XHH THP X 47P + CL ELITE CHAIN
  • ELITE Chains & Sprockets combine a proven chain design with optimum material and metallurgical specifications to provide performance and value unparalled in the market place.
  • Designed and manufactured to the highest strength durability standards in the industry.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought