Motion
BL1244 50FT ELITE

IWIS
BL1244 50FT ELITE

Leaf Chain - 4 x 4 Lacing, 1-1/2 in Pitch, 50 ft Overall Length
MI ITEM #10741689
MFR #BL1244 50FT ELITE
List Price$108.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
BL1244 50FT ELITE

Leaf Chain - 4 x 4 Lacing, 1-1/2 in Pitch, 50 ft Overall Length
MI ITEM #10741689
MFR #BL1244 50FT ELITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.32/ft for your price

Overview

Mfr description
BL1244 50FT ELITE
  • The ELITE Leaf Chains are manufactured from precise iwis roller chain parts according to ISO 606.
  • Special versions and combinations with roller chains are available on request.

Specifications

  • Lacing
    4 x 4
  • Pitch
  • Pin Diameter
  • Link Plate Height
  • Link Plate Thickness
  • Overall Length
    50 ft
  • Chain Construction
    Leaf Chain
  • Standards Met
    ISO 4347/DIN 8152
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648648214
  • UPC_NO
    847648648214
  • Weight
    311.82 lbs
  • Weight per Foot
    6.25 lbs
  • 2D Drawings
  • Tensile Strength
    410.30 kN
  • Series
    Leaf
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text