Motion
BL1266 10FT ELITE

IWIS
BL1266 10FT ELITE

Leaf Chain - 6 x 6 Lacing, 1-1/2 in Pitch, 10 ft Overall Length
MI ITEM #10741696
MFR #BL1266 10FT ELITE
Price$163.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
BL1266 10FT ELITE

Leaf Chain - 6 x 6 Lacing, 1-1/2 in Pitch, 10 ft Overall Length
MI ITEM #10741696
MFR #BL1266 10FT ELITE

Mfr description
BL1266 10FT ELITE
  • The ELITE Leaf Chains are manufactured from precise iwis roller chain parts according to ISO 606.
  • Special versions and combinations with roller chains are available on request.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.09/ft

Specifications

Dimensions

  • Lacing
    6 x 6
  • Link Plate Height  
    36.20 mm
  • Link Plate Thickness  
    5.50 mm
  • Overall Length
    10 ft
  • Pin Diameter  
    12.70 mm
  • Pitch  
    1-1/2 in
  • Tensile Strength
    722.60 kN
  • Weight
    93.21 lbs
  • Weight per Foot
    9.34 lbs

Details

  • 2D Drawings
  • Chain Construction
    Leaf Chain
  • Chain Number & Pitch
    BL1266 / 1-1/2 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648620548
  • Product Type
    Leaf Chain
  • Series
    Leaf
  • Standards Met
    ISO 4347/DIN 8152
  • UPC_NO
    847648620548

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)