Motion
BL1634 50FT ELITE

IWIS
BL1634 50FT ELITE

Leaf Chain - 3 x 4 Lacing, 2 in Pitch, 50 ft Overall Length
MI ITEM #10741706
MFR #BL1634 50FT ELITE
Price$163.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
BL1634 50FT ELITE

Leaf Chain - 3 x 4 Lacing, 2 in Pitch, 50 ft Overall Length
MI ITEM #10741706
MFR #BL1634 50FT ELITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.22/ft

Specifications

Dimensions

  • Lacing
    3 x 4
  • Link Plate Height  
    48.20 mm
  • Link Plate Thickness  
    7.20 mm
  • Overall Length
    50 ft
  • Pin Diameter  
    17.5 mm
  • Pitch  
    2 in
  • Tensile Strength
    594.00 kN
  • Weight
    469.40 lbs
  • Weight per Foot
    9.41 lbs

Details

  • 2D Drawings
  • Chain Construction
    Leaf Chain
  • Chain Number & Pitch
    BL1634 / 2 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648648634
  • Product Type
    Leaf Chain
  • Series
    Leaf
  • Standards Met
    ISO 4347/DIN 8152
  • UPC_NO
    847648648634

Overview

Mfr description
BL1634 50FT ELITE
  • The ELITE Leaf Chains are manufactured from precise iwis roller chain parts according to ISO 606.
  • Special versions and combinations with roller chains are available on request.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought