Motion
BL644 CL ELITE CONN LINK

IWIS
BL644 CL ELITE CONN LINK

Leaf Chain Connecting Link - 4x4 Lacing, 3/4 in Pitch
MI ITEM #10741751
MFR #BL644 CL ELITE CONN LINK
Price$5.03/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
BL644 CL ELITE CONN LINK

Leaf Chain Connecting Link - 4x4 Lacing, 3/4 in Pitch
MI ITEM #10741751
MFR #BL644 CL ELITE CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.03/pc

Specifications

Dimensions

  • Lacing
    4x4
  • Link Plate Height  
    18.10 mm
  • Link Plate Thickness  
    3.20 mm
  • Pin Diameter  
    7.94 mm
  • Pitch  
    3/4 in
  • Tensile Strength
    143.10 kN
  • Weight
    0.13 lbs
  • Weight per Foot
    1.95 lbs

Details

  • 2D Drawings
  • Chain Construction
    Connecting Link
  • Chain Number & Pitch
    BL644 / 3/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648613878
  • Product Type
    Leaf Chain
  • Series
    Leaf
  • Standards Met
    ISO 4347/DIN 8152
  • UPC_NO
    847648613878

Overview

Mfr description
BL644 CL ELITE CONN LINK
  • The ELITE Leaf Chains are manufactured from precise iwis roller chain parts according to ISO 606.
  • Special versions and combinations with roller chains are available on request.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought