Motion
BL846 CL ELITE CONN LINK

IWIS
BL846 CL ELITE CONN LINK

Leaf Chain Connecting Link - 4x6 Lacing, 1 in Pitch
MI ITEM #10741768
MFR #BL846 CL ELITE CONN LINK
List Price$10.15/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
BL846 CL ELITE CONN LINK

Leaf Chain Connecting Link - 4x6 Lacing, 1 in Pitch
MI ITEM #10741768
MFR #BL846 CL ELITE CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.15/pc for your price

Overview

Mfr description
BL846 CL ELITE CONN LINK
  • The ELITE Leaf Chains are manufactured from precise iwis roller chain parts according to ISO 606.
  • Special versions and combinations with roller chains are available on request.

Specifications

  • Lacing
    4x6
  • Pitch
  • Pin Diameter
  • Link Plate Height
  • Link Plate Thickness
  • Chain Construction
    Connecting Link
  • Standards Met
    ISO 4347/DIN 8152
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648613908
  • UPC_NO
    847648613908
  • Weight
    0.33 lbs
  • Weight per Foot
    3.63 lbs
  • 2D Drawings
  • Tensile Strength
    224.20 kN
  • Link Type
    Connecting Link
  • Series
    Leaf
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought