Motion
C100 HSP CPCL ELITE CONN LINK

IWIS
C100 HSP CPCL ELITE CONN LINK

Roller Chain Connecting Link - 100-1 H.SP / 1-1/4 in Chain & Pitch, Cottered
MI ITEM #10741777
MFR #C100 HSP CPCL ELITE CONN LINK
List Price$24.29/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
C100 HSP CPCL ELITE CONN LINK

Roller Chain Connecting Link - 100-1 H.SP / 1-1/4 in Chain & Pitch, Cottered
MI ITEM #10741777
MFR #C100 HSP CPCL ELITE CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.29/pc for your price

Overview

Mfr description
C100 HSP CPCL ELITE CONN LINK
  • Based on years of development, testing, and proven performance, the HSP chain combines a proven chain design with optimum material and metallurgical specifications to provide performance and value unparalled in the marketplace resulting in an increased average tensile strength of 40-60% over standard chains

Specifications

  • Chain Size & Pitch
    100-1 H.SP / 1-1/4 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    19.05 mm
  • Link Plate Height
    30.17 mm
  • Link Plate Thickness
    4.80 mm
  • Pin Diameter
    9.54 mm
  • Pin Length
    44.50 mm
  • Series
    Heavy
  • Standards Met
    ISO 606 (DIN 8188)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648620029
  • UPC_NO
    847648620029
  • Weight
    0.32 lbs
  • Chain Number & Pitch
    100-1 H.SP / 1-1/4 in
  • 2D Drawings
  • Pitch
    1-1/4 in
  • Roller Width
    18.90 mm
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought