Motion
C140 HSP 10FT ELITE

IWIS
C140 HSP 10FT ELITE

Roller Chain - Heavy Series, 140-1 H.SP / 1-3/4 in Pitch, Connecting Link, 1 Strand, 10 ft Length
MI ITEM #10741779
MFR #C140 HSP 10FT ELITE
List Price$169.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
C140 HSP 10FT ELITE

Roller Chain - Heavy Series, 140-1 H.SP / 1-3/4 in Pitch, Connecting Link, 1 Strand, 10 ft Length
MI ITEM #10741779
MFR #C140 HSP 10FT ELITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$169.45/ft for your price

Overview

Mfr description
C140 HSP 10FT ELITE CHAIN
  • Based on years of development, testing, and proven performance, the HSP chain combines a proven chain design with optimum material and metallurgical specifications to provide performance and value unparalled in the marketplace resulting in an increased average tensile strength of 40-60% over standard chains

Specifications

  • Series
    Heavy
  • Chain Size & Pitch
    140-1 H.SP / 1-3/4 in
  • Chain Construction
    Connecting Link
  • Number Of Strands Across
    1
  • Overall Length
    10 ft
  • Link Plate Height
    41.00 mm
  • Link Plate Thickness
    6.40 mm
  • Pin Diameter
    12.70 mm
  • Pin Length
    57.60 mm
  • Roller Diameter
    1 in
  • Standards Met
    ISO 606 (DIN 8188)
  • Tensile Strength
    217.30 kN
  • Chain Number & Pitch
    140-1 H.SP / 1-3/4 in
  • Roller Width
    25.22 mm
  • Manufacturer Catalog
  • Weight
    54.90 lbs
  • Manufacturer Upc Number
    847648296644
  • UPC_NO
    847648296644
  • Weight per Foot
    5.58 lbs
  • 2D Drawings
  • Pitch
    1-3/4 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought