Motion
C160 HSP 10FT ELITE

IWIS
C160 HSP 10FT ELITE

Roller Chain - Heavy Series, 160-1 H.SP / 2 in Pitch, Connecting Link, 1 Strand, 10 ft Length
Mi Item #10741781
MFR #C160 HSP 10FT ELITE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
C160 HSP 10FT ELITE

Roller Chain - Heavy Series, 160-1 H.SP / 2 in Pitch, Connecting Link, 1 Strand, 10 ft Length
Mi Item #10741781
MFR #C160 HSP 10FT ELITE

Mfr description
C160 HSP 10FT ELITE CHAIN
  • Based on years of development, testing, and proven performance, the HSP chain combines a proven chain design with optimum material and metallurgical specifications to provide performance and value unparalled in the marketplace resulting in an increased average tensile strength of 40-60% over standard chains
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    160-1 H.SP / 2 in
  • Link Plate Height
    47.80 mm
  • Link Plate Thickness
    7.20 mm
  • Overall Length
    10 ft
  • Pin Diameter
    14.27 mm
  • Pin Length
    68.20 mm
  • Pitch
    2 in
  • Roller Diameter
    28.58 mm
  • Roller Width
    31.55 mm
  • Tensile Strength
    285.80 kN
  • Weight
    71.40 lbs
  • Weight per Foot
    6.92 lbs

Details

  • 2D Drawings
  • Chain Construction
    Connecting Link
  • Chain Number & Pitch
    160-1 H.SP / 2 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648296668
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648296668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)