Motion
C200 HSP CPCL ELITE CONN LINK

IWIS
C200 HSP CPCL ELITE CONN LINK

Roller Chain Connecting Link - 200-1 H.SP / 2-1/2 in Chain & Pitch, Cottered
MI ITEM #10741786
MFR #C200 HSP CPCL ELITE CONN LINK
List Price$196.65/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
C200 HSP CPCL ELITE CONN LINK

Roller Chain Connecting Link - 200-1 H.SP / 2-1/2 in Chain & Pitch, Cottered
MI ITEM #10741786
MFR #C200 HSP CPCL ELITE CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$196.65/pc for your price

Overview

Mfr description
C200 HSP CPCL ELITE CONN LINK
  • Based on years of development, testing, and proven performance, the HSP chain combines a proven chain design with optimum material and metallurgical specifications to provide performance and value unparalled in the marketplace resulting in an increased average tensile strength of 40-60% over standard chains

Specifications

  • Chain Size & Pitch
    200-1 H.SP / 2-1/2 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Link Plate Height
    60.00 mm
  • Link Plate Thickness
    9.50 mm
  • Pin Diameter
    19.85 mm
  • Pin Length
    86.60 mm
  • Series
    Heavy
  • Standards Met
    ISO 606 (DIN 8188)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648296699
  • UPC_NO
    847648296699
  • Weight
    3.13 lbs
  • Chain Number & Pitch
    200-1 H.SP / 2-1/2 in
  • 2D Drawings
  • Tensile Strength
    444.50 kN
  • Pitch
    2-1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought