Motion
C2050 SCCL JWIS CONN LINK

IWIS
C2050 SCCL JWIS CONN LINK

Roller Chain Connecting Link - C2050 / 1-1/4 in Chain & Pitch, Spring Clip
Mi Item #10741807
MFR #C2050 SCCL JWIS CONN LINK
Price$6.26/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
C2050 SCCL JWIS CONN LINK

Roller Chain Connecting Link - C2050 / 1-1/4 in Chain & Pitch, Spring Clip
Mi Item #10741807
MFR #C2050 SCCL JWIS CONN LINK

Mfr description
C2050 SCCL JWIS CONN LINK
  • Double pitch straight sideplate chains are based on the single pitch chains constructed according to ISO 606; except for the pitch, they meet the same standard specifications with respect to their dimensions with the added benefit of straight edge sideplates for conveying purposes and for added fatigue strength. these chains are intended for use in conditions in which demands on speed and power transmission are lower.
  • The principle difference being that the plates of double pitch roller chains – as the name implies – are twice the length of the plates fitted to standard roller chains.
  • In addition to the above, chains from the range constructed to the American Standard include versions with normal plate thickness or thicker plates, as well as variants with smaller or larger rollers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.26/pc

Specifications

Dimensions

  • Chain Size & Pitch
    C2050 / 1-1/4 in
  • Link Plate Height
    15.00 mm
  • Link Plate Thickness
    2.03 mm
  • Pin Diameter
    5.08 mm
  • Pitch
    1-1/4 in
  • Weight
    0.06 lbs
  • Weight per Foot
    0.47 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    C2050 / 1-1/4 in
  • Link Type
    Connecting Link
  • Manufacturer Upc Number
    847648216314
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Double Pitch Standard
  • Standards Met
    ISO 1275
  • UPC_NO
    847648216314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)