Motion
C2052 OFFSET ELITE

IWIS
C2052 OFFSET ELITE

Double Pitch Offset Link - C2052 / 1-1/4 in Chain & Pitch, Offset Link
Mi Item #10741812
MFR #C2052 OFFSET ELITE
Price$13.69/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
C2052 OFFSET ELITE

Double Pitch Offset Link - C2052 / 1-1/4 in Chain & Pitch, Offset Link
Mi Item #10741812
MFR #C2052 OFFSET ELITE

Mfr description
C2052 OFFSET ELITE
  • Double pitch chains are based on the single pitch chains constructed according to ISO 606; except for the pitch, they meet the same standard specifications with respect to their dimensions.
  • As opposed to short pitch chains constructed to standard ISO 606, these chains are intended for use in conditions in which demands on speed and power transmission are lower.
  • The principle difference being that the plates of double pitch roller chains – as the name implies – are twice the length of the plates fitted to standard roller chains.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.69/pc

Specifications

Dimensions

  • Chain Size & Pitch
    C2052 / 1-1/4 in
  • Link Plate Height
    15.00 mm
  • Link Plate Thickness
    2.00 mm
  • Pin Diameter
    5.08 mm
  • Pin Length
    20.70 mm
  • Pitch
    1-1/4 in
  • Roller Diameter
    19.05 mm
  • Roller Width
    9.40 mm
  • Weight
    0.09 lbs
  • Weight per Foot
    0.87 lbs

Details

  • Chain Construction
    Offset Link
  • Chain Number & Pitch
    C2052 / 1-1/4 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648016914
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Double Pitch Oversized Roller
  • Standards Met
    ISO 1275
  • UPC_NO
    847648016914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)