Motion
C2062H OFFSET ELITE

IWIS
C2062H OFFSET ELITE

Double Pitch Offset Link - C2062H / 1-1/2 in Chain & Pitch, Offset Link
MI ITEM #10741824
MFR #C2062H OFFSET ELITE
List Price$19.01/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
C2062H OFFSET ELITE

Double Pitch Offset Link - C2062H / 1-1/2 in Chain & Pitch, Offset Link
MI ITEM #10741824
MFR #C2062H OFFSET ELITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.01/pc for your price

Overview

Mfr description
C2062H OFFSET ELITE
  • Double pitch chains are based on the single pitch chains constructed according to ISO 606; except for the pitch, they meet the same standard specifications with respect to their dimensions.
  • As opposed to short pitch chains constructed to standard ISO 606, these chains are intended for use in conditions in which demands on speed and power transmission are lower.
  • The principle difference being that the plates of double pitch roller chains – as the name implies – are twice the length of the plates fitted to standard roller chains.
  • In addition to the above, chains from the range constructed to the American Standard include versions with normal plate thickness or thicker plates, as well as variants with smaller or larger rollers.
  • Double pitch hollow pin roller chains are normally only available in a version with straight plates as a bush or roller chain.
  • One of the main advantages here is that the longer pitch allows transport rollers to be fitted, which in many applications significantly reduces friction and tensile forces within the chain.

Specifications

  • Chain Size & Pitch
    C2062H / 1-1/2 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Chain Construction
    Offset Link
  • Roller Diameter
    22.23 mm
  • Link Plate Height
    18.00 mm
  • Link Plate Thickness
    3.25 mm
  • Pin Diameter
    5.94 mm
  • Pin Length
    29.20 mm
  • Series
    Double Pitch Heavy Oversized Roller
  • Standards Met
    ISO 1275
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648016938
  • UPC_NO
    847648016938
  • Weight
    0.18 lbs
  • Chain Number & Pitch
    C2062H / 1-1/2 in
  • Pitch
    1-1/2 in
  • Roller Width
    12.57 mm
  • Weight per Foot
    1.55 lbs
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought