Motion
C2082H RIV 50FT JWIS CHAIN

IWIS
C2082H RIV 50FT JWIS CHAIN

Double Pitch Roller Chain - Double Pitch Standard Oversized Roller Series, C2082H / 2 in Pitch, Riveted, 1 Strand, 50 ft Length
MI ITEM #10741839
MFR #C2082H RIV 50FT JWIS CHAIN
List Price$75.50/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
C2082H RIV 50FT JWIS CHAIN

Double Pitch Roller Chain - Double Pitch Standard Oversized Roller Series, C2082H / 2 in Pitch, Riveted, 1 Strand, 50 ft Length
MI ITEM #10741839
MFR #C2082H RIV 50FT JWIS CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.50/ft for your price

Overview

Mfr description
C2082H RIV 50FT JWIS CHAIN
  • Double pitch straight sideplate chains are based on the single pitch chains constructed according to ISO 606; except for the pitch, they meet the same standard specifications with respect to their dimensions with the added benefit of straight edge sideplates for conveying purposes and for added fatigue strength. these chains are intended for use in conditions in which demands on speed and power transmission are lower.
  • The principle difference being that the plates of double pitch roller chains – as the name implies – are twice the length of the plates fitted to standard roller chains.
  • In addition to the above, chains from the range constructed to the American Standard include versions with normal plate thickness or thicker plates, as well as variants with smaller or larger rollers.
  • Double pitch hollow pin roller chains are normally only available in a version with straight plates as a bush or roller chain.
  • One of the main advantages here is that the longer pitch allows transport rollers to be fitted, which in many applications significantly reduces friction and tensile forces within the chain.

Specifications

  • Series
    Double Pitch Standard Oversized Roller
  • Chain Size & Pitch
    C2082H / 2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Overall Length
    50 ft
  • Link Plate Height
    24.10 mm
  • Link Plate Thickness
    4.00 mm
  • Pin Diameter
    7.92 mm
  • Pin Length
    36.20 mm
  • Roller Diameter
    28.58 mm
  • Standards Met
    ISO 1275
  • Chain Number & Pitch
    C2082H / 2 in
  • Roller Width
    15.75 mm
  • Weight
    115.28 lbs
  • Manufacturer Upc Number
    847648215393
  • UPC_NO
    847648215393
  • Weight per Foot
    2.42 lbs
  • Pitch
    2 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text