Motion
C240 HSP CPCL ELITE CONN LINK

IWIS
C240 HSP CPCL ELITE CONN LINK

Roller Chain Connecting Link - 240-1 H.SP / 3 in Chain & Pitch, Cottered
Mi Item #10741851
MFR #C240 HSP CPCL ELITE CONN LINK
Price$368.20/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
C240 HSP CPCL ELITE CONN LINK

Roller Chain Connecting Link - 240-1 H.SP / 3 in Chain & Pitch, Cottered
Mi Item #10741851
MFR #C240 HSP CPCL ELITE CONN LINK

Mfr description
C240 HSP CPCL ELITE CONN LINK
  • Based on years of development, testing, and proven performance, the HSP chain combines a proven chain design with optimum material and metallurgical specifications to provide performance and value unparalled in the marketplace resulting in an increased average tensile strength of 40-60% over standard chains
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.20/pc

Specifications

Dimensions

  • Chain Size & Pitch
    240-1 H.SP / 3 in
  • Link Plate Height
    72.30 mm
  • Link Plate Thickness
    12.70 mm
  • Pin Diameter
    23.81 mm
  • Pin Length
    109.60 mm
  • Pitch
    3 in
  • Tensile Strength
    622.50 kN
  • Weight
    5.25 lbs

Details

  • 2D Drawings
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    240-1 H.SP / 3 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648290697
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Heavy
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648290697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)