Motion
C600 CAST STEEL 10FT FLEXON

IWIS
C600 CAST STEEL 10FT FLEXON

Case Conveyor Chain - Conveyor Series, C600 / 2-1/2 in Pitch, Riveted
MI ITEM #10741852
MFR #C600 CAST STEEL 10FT FLEXON
Price$25.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
C600 CAST STEEL 10FT FLEXON

Case Conveyor Chain - Conveyor Series, C600 / 2-1/2 in Pitch, Riveted
MI ITEM #10741852
MFR #C600 CAST STEEL 10FT FLEXON

Mfr description
C600 CAST STEEL 10FT FLEXON
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.96/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    C600 / 2-1/2 in
  • Overall Length
    10 ft
  • Pin Diameter
    11.00 mm
  • Weight
    32.40 lbs
  • Weight per Foot
    3.25 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    C600 / 2-1/2 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648363650
  • Product Type
    Engineering Chain
  • Series
    Conveyor
  • UPC_NO
    847648363650

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)