Motion
C600 CAST STEEL ZINC PLATED, 10M FLEXON

IWIS
C600 CAST STEEL ZINC PLATED, 10M FLEXON

Case Conveyor Chain - Conveyor Series, C600 / 2-1/2 in Pitch, Riveted
MI ITEM #10741854
MFR #C600 CAST STEEL ZINC PLATED, 10M FLEXON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
C600 CAST STEEL ZINC PLATED, 10M FLEXON

Case Conveyor Chain - Conveyor Series, C600 / 2-1/2 in Pitch, Riveted
MI ITEM #10741854
MFR #C600 CAST STEEL ZINC PLATED, 10M FLEXON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C600 CAST STEEL ZINC PLATED, 10M FLEXON

Specifications

  • Engineering Chain Size & Pitch
    C600 / 2-1/2 in
  • Chain Construction
    Riveted
  • Series
    Conveyor
  • Overall Length
    10.00 m
  • Pin Diameter
    11.00 mm
  • Weight per Foot
    3.25 lbs
  • Weight
    10.63 lbs
  • Manufacturer Upc Number
    847648275298
  • 2D Drawings
  • Manufacturer Catalog
  • Chain Number & Pitch
    C600 / 2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought