Motion
C600D TAB CAST STL ZINC PLTED 10M FLEXON

IWIS
C600D TAB CAST STL ZINC PLTED 10M FLEXON

Case Conveyor Chain - Conveyor Series, C600D / 2-1/2 in Pitch, Riveted
MI ITEM #10741860
MFR #C600D TAB CAST STL ZINC PLTED 10M FLEXON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
C600D TAB CAST STL ZINC PLTED 10M FLEXON

Case Conveyor Chain - Conveyor Series, C600D / 2-1/2 in Pitch, Riveted
MI ITEM #10741860
MFR #C600D TAB CAST STL ZINC PLTED 10M FLEXON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C600D TAB CAST STL ZINC PLTED 10M FLEXON

Specifications

  • Engineering Chain Size & Pitch
    C600D / 2-1/2 in
  • Chain Construction
    Riveted
  • Series
    Conveyor
  • UPC_NO
    847648275311
  • Overall Length
    10.00 m
  • Pin Diameter
    11.00 mm
  • Weight per Foot
    3.83 lbs
  • Weight
    12.54 lbs
  • Manufacturer Upc Number
    847648275311
  • 2D Drawings
  • Manufacturer Catalog
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    C600D / 2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought