Motion
EL859HSP PIN

IWIS
EL859HSP PIN

Bucket Elevator Chain Pin - EL857HSP Pitch, Alloy Steel Material
Mi Item #10741915
MFR #EL859HSP PIN
Price$50.17/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
EL859HSP PIN

Bucket Elevator Chain Pin - EL857HSP Pitch, Alloy Steel Material
Mi Item #10741915
MFR #EL859HSP PIN

Mfr description
EL859HSP PIN
  • Based on development, testing, and proven performance, the ELITE HSP Elevator Series Chain combines proven chain designs for centrifugal elevators with optimum material/metallurgical specifications providing a level of performance and value unparalleled in the marketplace.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.17/pc

Specifications

Dimensions

  • Chain Size & Pitch
    EL857HSP
  • Pin Diameter
    1.25 in
  • Weight
    2.00 lbs

Details

  • Chain Number & Pitch
    EL857HSP
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648419197
  • Material
    Alloy Steel
  • Product Type
    Attachment Chain Links
  • Series
    Bucket Elevator
  • Standards Met
    ANSI
  • UPC_NO
    847648419197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)