Motion
EL864HSP K443L2 X 18 PITCH ELITE CHAIN

IWIS
EL864HSP K443L2 X 18 PITCH ELITE CHAIN

Bucket Elevator Chain - Bucket Elevator Series, EL857HSP / 7.00 in Pitch, Alloy Steel Material
Mi Item #10741916
MFR #EL864HSP K443L2 X 18 PITCH ELITE CHAIN
Price$6,138.02/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
EL864HSP K443L2 X 18 PITCH ELITE CHAIN

Bucket Elevator Chain - Bucket Elevator Series, EL857HSP / 7.00 in Pitch, Alloy Steel Material
Mi Item #10741916
MFR #EL864HSP K443L2 X 18 PITCH ELITE CHAIN

Mfr description
EL864HSP K443L2 X 18 PITCH ELITE CHAIN
  • Based on development, testing, and proven performance, the ELITE HSP Elevator Series Chain combines proven chain designs for centrifugal elevators with optimum material/metallurgical specifications providing a level of performance and value unparalleled in the marketplace.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,138.02/pc

Specifications

Dimensions

  • Chain Size & Pitch
    EL857HSP / 7.00 in
  • Link Plate Height
    4.00 in
  • Link Plate Thickness
    0.62 in
  • Overall Length
    18 pitches
  • Pin Diameter
    1.25 in
  • Pitch
    7.00 in
  • Roller Diameter
    2.38 in
  • Roller Width
    3.75 in
  • Weight
    578.00 lbs

Details

  • 2D Drawings
  • Chain Number & Pitch
    EL857HSP / 7.00 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648419135
  • Material
    Alloy Steel
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    Bucket Elevator
  • Standards Met
    ANSI
  • UPC_NO
    847648419135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)