Motion
EL958HSP PIN

IWIS
EL958HSP PIN

Bucket Elevator Chain Pin - EL958HSP Pitch, Alloy Steel Material
MI ITEM #10741921
MFR #EL958HSP PIN
List Price$34.37/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
EL958HSP PIN

Bucket Elevator Chain Pin - EL958HSP Pitch, Alloy Steel Material
MI ITEM #10741921
MFR #EL958HSP PIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.37/pc for your price

Overview

Mfr description
EL958HSP PIN
  • Based on development, testing, and proven performance, the ELITE HSP Elevator Series Chain combines proven chain designs for centrifugal elevators with optimum material/metallurgical specifications providing a level of performance and value unparalleled in the marketplace.

Specifications

  • Chain Size & Pitch
    EL958HSP
  • Material
    Alloy Steel
  • Pin Diameter
    1.13 in
  • Series
    Bucket Elevator
  • Chain Number & Pitch
    EL958HSP
  • Standards Met
    ANSI
  • Manufacturer Upc Number
    847648419227
  • UPC_NO
    847648419227
  • Weight
    2.00 lbs
  • Manufacturer Catalog
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought