Motion
ES2-1-40 ACCUM CH CONN LINK L=40 ELITE

IWIS
ES2-1-40 ACCUM CH CONN LINK L=40 ELITE

ES2-1-40 ACCUM CH CONN LINK L=40 ELITE
MI ITEM #10741931
MFR #ES2-1-40 ACCUM CH CONN LINK L=40 ELITE
List Price$7.58/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
ES2-1-40 ACCUM CH CONN LINK L=40 ELITE

ES2-1-40 ACCUM CH CONN LINK L=40 ELITE
MI ITEM #10741931
MFR #ES2-1-40 ACCUM CH CONN LINK L=40 ELITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.58/pc for your price

Overview

Mfr description
ES2-1-40 ACCUM CH CONN LINK L=40 ELITE
  • Elite accumulation chains have external rollers on both sides, which match with the teeth on the chain-wheel on one side, and on the other side to support the chain in the profile.
  • Specially made bushings help prevent contact corrosion between the inner link and outer plate.
  • All chains are treated with a special chain lubricant that adheres well within the temperature range of -5 degrees C to 150 degrees C.

Specifications

  • UPC_NO
    847648606122
  • Pin Diameter
    5.72 mm
  • Pin Length
    40.00 mm
  • Manufacturer Catalog
  • 2D Drawings
  • Weight per Foot
    0.74 lbs
  • Weight
    0.17 lbs
  • Manufacturer Upc Number
    847648606122
  • Pitch
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought