Motion
ES2-1-43-S28 ACCUM CH 5M ELITE CHAIN

IWIS
ES2-1-43-S28 ACCUM CH 5M ELITE CHAIN

ES2-1-43-S28 ACCUM CH 5M ELITE CHAIN
MI ITEM #10741936
MFR #ES2-1-43-S28 ACCUM CH 5M ELITE CHAIN
Price$241.47/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
ES2-1-43-S28 ACCUM CH 5M ELITE CHAIN

ES2-1-43-S28 ACCUM CH 5M ELITE CHAIN
MI ITEM #10741936
MFR #ES2-1-43-S28 ACCUM CH 5M ELITE CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$241.47/mr

Specifications

Dimensions

  • Chain Size & Pitch
    ES2-1-43-S28 / 3/4 in
  • Link Plate Height
    16.13 mm
  • Link Plate Thickness
    1.85 mm
  • Overall Length
    5.00 m
  • Pin Diameter
    5.72 mm
  • Pin Length
    43.00 mm
  • Pitch
    3/4 in
  • Roller Diameter
    12.07 mm
  • Roller Width
    11.68 mm
  • Weight
    7.14 lbs

Details

  • 2D Drawings
  • Chain Construction
    Accumulation Chains
  • Chain Number & Pitch
    ES2-1-43-S28 / 3/4 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648602155
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Accumulation
  • UPC_NO
    847648602155

Overview

Mfr description
ES2-1-43-S28 ACCUM CH 5M ELITE CHAIN
  • Elite accumulation chains have external rollers on both sides, which match with the teeth on the chain-wheel on one side, and on the other side to support the chain in the profile.
  • Specially made bushings help prevent contact corrosion between the inner link and outer plate.
  • All chains are treated with a special chain lubricant that adheres well within the temperature range of -5 degrees C to 150 degrees C.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought