Motion
ES3-1-65-S38 ACCUM CH 5M ELITE CHAIN

IWIS
ES3-1-65-S38 ACCUM CH 5M ELITE CHAIN

ES3-1-65-S38 ACCUM CH 5M ELITE CHAIN
Mi Item #10741940
MFR #ES3-1-65-S38 ACCUM CH 5M ELITE CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
ES3-1-65-S38 ACCUM CH 5M ELITE CHAIN

ES3-1-65-S38 ACCUM CH 5M ELITE CHAIN
Mi Item #10741940
MFR #ES3-1-65-S38 ACCUM CH 5M ELITE CHAIN

Mfr description
ES3-1-65-S38 ACCUM CH 5M ELITE CHAIN
  • Elite accumulation chains have external rollers on both sides, which match with the teeth on the chain-wheel on one side, and on the other side to support the chain in the profile.
  • Specially made bushings help prevent contact corrosion between the inner link and outer plate.
  • All chains are treated with a special chain lubricant that adheres well within the temperature range of -5 degrees C to 150 degrees C.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    ES3-1-65-S38 / 1 in
  • Link Plate Height
    21.08 mm
  • Link Plate Thickness
    4.00 mm
  • Overall Length
    5.00 m
  • Pin Diameter
    8.28 mm
  • Pin Length
    65.00 mm
  • Pitch
    1 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    17.02 mm
  • Weight
    14.08 lbs

Details

  • 2D Drawings
  • Chain Construction
    Accumulation Chains
  • Chain Number & Pitch
    ES3-1-65-S38 / 1 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648602179
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Accumulation
  • UPC_NO
    847648602179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)