Motion
EST1-1-27-K16 ACCUM CH W/PP 5M ELITE

IWIS
EST1-1-27-K16 ACCUM CH W/PP 5M ELITE

EST1-1-27-K16 ACCUM CH W/PP 5M ELITE
MI ITEM #10741942
MFR #EST1-1-27-K16 ACCUM CH W/PP 5M ELITE
List Price$236.54/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
EST1-1-27-K16 ACCUM CH W/PP 5M ELITE

EST1-1-27-K16 ACCUM CH W/PP 5M ELITE
MI ITEM #10741942
MFR #EST1-1-27-K16 ACCUM CH W/PP 5M ELITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$236.54/mr for your price

Overview

Mfr description
EST1-1-27-K16 ACCUM CH W/PP 5M ELITE
  • Elite accumulation chains have external rollers on both sides, which match with the teeth on the chain-wheel on one side, and on the other side to support the chain in the profile.
  • Specially made bushings help prevent contact corrosion between the inner link and outer plate.
  • All chains are treated with a special chain lubricant that adheres well within the temperature range of -5 degrees C to 150 degrees C.

Specifications

  • Series
    Accumulation
  • Chain Size & Pitch
    EST1-1-27-K16 / 1/2 in
  • Chain Construction
    Accumulation Chains
  • Number Of Strands Across
    1
  • Overall Length
    5.00 m
  • Link Plate Height
    11.81 mm
  • Link Plate Thickness
    1.60 mm
  • Pin Diameter
    4.45 mm
  • Pin Length
    27.00 mm
  • Roller Diameter
    8.51 mm
  • Chain Number & Pitch
    EST1-1-27-K16 / 1/2 in
  • Roller Width
    7.75 mm
  • Manufacturer Catalog
  • Weight
    1.98 lbs
  • Manufacturer Upc Number
    847648609604
  • UPC_NO
    847648609604
  • 2D Drawings
  • Pitch
    1/2 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought