Motion
KV821K1200X10FT

IWIS
KV821K1200X10FT

Table Top Chain - KV - Acetel with Kevlar, Straight Running, 12.0000 in Flight Width, 1.5000 in Chain Pitch, KV - Acetel with Kevlar Flight Material, Grey Color
Mi Item #10741948
MFR #KV821K1200X10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
KV821K1200X10FT

Table Top Chain - KV - Acetel with Kevlar, Straight Running, 12.0000 in Flight Width, 1.5000 in Chain Pitch, KV - Acetel with Kevlar Flight Material, Grey Color
Mi Item #10741948
MFR #KV821K1200X10FT

Mfr description
KV821K1200X10FT
  • FLEXON Plastic Flat Top Chains are produced in straight and side flexing versions and the range is covered by a broad selection of raw materials, chain link profiles and plate thicknesses to provide solutions for all conveying applications.
  • These Flat Top Chains are characterised by low friction co-efficients, high resistance to wear, dampening of noise and high standards of workmanship with very smooth surfaces.
  • The chains can be used in many applications and are not just confined to the Beverage Industry.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    4.80 mm
  • Minimum Backflex Radius
    50.00 mm
  • Pin Diameter
    6.35 mm
  • Weight
    21.80 lbs
  • Weight per Foot
    2.18 lbs

Details

  • 2D Drawings
  • Base Chain Material
    KV - Acetel with Kevlar
  • Chain Material
    KV - Acetel with Kevlar
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Flight Color
    Grey
  • Flight Material
    KV - Acetel with Kevlar
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648058051
  • Pin Material
    Stainless Steel
  • UPC_NO
    847648058051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)