Motion
LF880MK325X10FT

IWIS
LF880MK325X10FT

Table Top Chain - LF - Low Friction Acetal Resin, Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, LF - Low Friction Acetal Resin Flight Material, Brown Color
Mi Item #10742000
MFR #LF880MK325X10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
LF880MK325X10FT

Table Top Chain - LF - Low Friction Acetal Resin, Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, LF - Low Friction Acetal Resin Flight Material, Brown Color
Mi Item #10742000
MFR #LF880MK325X10FT

Mfr description
LF880MK325X10FT
  • FLEXON Plastic Flat Top Chains are produced in straight and side flexing versions and the range is covered by a broad selection of raw materials, chain link profiles and plate thicknesses to provide solutions for all conveying applications.
  • These Flat Top Chains are characterised by low friction co-efficients, high resistance to wear, dampening of noise and high standards of workmanship with very smooth surfaces.
  • The chains can be used in many applications and are not just confined to the Beverage Industry.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    4.00 mm
  • Minimum Backflex Radius
    50.00 mm
  • Minimum Sideflex Radius
    500 mm
  • Pin Diameter
    7.14 mm
  • Weight per Foot
    0.66 lb

Details

  • Base Chain Material
    LF - Low Friction Acetal Resin
  • Chain Material
    LF - Low Friction Acetal Resin
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Flight Material
    LF - Low Friction Acetal Resin
  • Manufacturer Upc Number
    847648020898
  • Pin Material
    Stainless Steel
  • UPC_NO
    847648020898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)