Overview
Mfr description
LF880TABK350X10FT
- FLEXON Plastic Flat Top Chains are produced in straight and side flexing versions and the range is covered by a broad selection of raw materials, chain link profiles and plate thicknesses to provide solutions for all conveying applications.
- These Flat Top Chains are characterised by low friction co-efficients, high resistance to wear, dampening of noise and high standards of workmanship with very smooth surfaces.
- The chains can be used in many applications and are not just confined to the Beverage Industry.
Specifications
- Chain TypeTable Top Chain
- Component StyleSide Flexing
- Chain Or Flight Width
- Chain Pitch
- Flight MaterialLF - Low Friction Acetal Resin
- Base Chain MaterialLF - Low Friction Acetal Resin
- Flight ColorBrown
- Flight Thickness4.00 mm
- Minimum Backflex Radius50.00 mm
- Pin Diameter7.14 mm
- Pin MaterialStainless Steel
- Minimum Sideflex Radius500 mm
- Weight per Foot0.68 lb
- Manufacturer Upc Number847648059416
- Chain MaterialLF - Low Friction Acetal Resin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data