Motion
MEGA815K350X10FT

IWIS
MEGA815K350X10FT

Table Top Chain - Mega - Mega Stainless Steel, Straight Running, 3.5000 in Flight Width, 1.5000 in Chain Pitch, Mega - Mega Stainless Steel Flight Material
Mi Item #10742033
MFR #MEGA815K350X10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
MEGA815K350X10FT

Table Top Chain - Mega - Mega Stainless Steel, Straight Running, 3.5000 in Flight Width, 1.5000 in Chain Pitch, Mega - Mega Stainless Steel Flight Material
Mi Item #10742033
MFR #MEGA815K350X10FT

Mfr description
MEGA815K350X10FT
  • Flexon Flat Top chains are produced in straight running and side flexing versions and the range is covered by a broad selection of raw materials and chain link profiles to provide solutions for all conveying applications.
  • These flat top chains are characterized by high working loads, high resistance to wear and extremely flat and smooth conveying surfaces.
  • The chains can be used in many applications and are not just confined to the food and beverage industy.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    3.10 mm
  • Minimum Backflex Radius
    150.00 mm
  • Weight
    18.10 lbs
  • Weight per Foot
    1.81 lbs

Details

  • 2D Drawings
  • Base Chain Material
    Mega - Mega Stainless Steel
  • Chain Material
    Mega - Mega Stainless Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Flight Material
    Mega - Mega Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648048960
  • Pin Material
    Stainless Steel Hardened
  • UPC_NO
    847648048960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)