Motion
S815K600X10FT

IWIS
S815K600X10FT

Table Top Chain - C45 - Carbon Steel, Straight Running, 6.0000 in Flight Width, 1.5000 in Chain Pitch, C45 - Carbon Steel Flight Material
MI ITEM #10742097
MFR #S815K600X10FT
Your Price$55.92/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
S815K600X10FT

Table Top Chain - C45 - Carbon Steel, Straight Running, 6.0000 in Flight Width, 1.5000 in Chain Pitch, C45 - Carbon Steel Flight Material
MI ITEM #10742097
MFR #S815K600X10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.92/ft(List $64.31)

Overview

Mfr description
S815K600X10FT
  • Flexon Flat Top chains are produced in straight running and side flexing versions and the range is covered by a broad selection of raw materials and chain link profiles to provide solutions for all conveying applications.
  • These flat top chains are characterized by high working loads, high resistance to wear and extremely flat and smooth conveying surfaces.
  • The chains can be used in many applications and are not just confined to the food and beverage industy.

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    C45 - Carbon Steel
  • Base Chain Material
    C45 - Carbon Steel
  • Flight Thickness
    3.10 mm
  • Minimum Backflex Radius
    150.00 mm
  • Pin Material
    Stainless Steel Hardened
  • Manufacturer Catalog
  • Weight
    29.60 lbs
  • Weight per Foot
    2.96 lbs
  • Manufacturer Upc Number
    847648025053
  • UPC_NO
    847648025053
  • 2D Drawings
  • Chain Material
    C45 - Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text