Specifications
Dimensions
- Bushing Bore Range15/16 to 3 in
- Bushing Size3020
- Hub Diameter5.2500 in
- Length Through Bore2.0000 in
- Maximum Bore Diameter3 in
- Outside Diameter18.6260 in
- Pitch Diameter17.920 in
- Tooth Width.7500 in
- Weight46.00 lbs
Details
- 2D Drawings
- Bore TypeBushed
- Bushing TypeTaper Lock Bushing
- Chain / Sprocket TypeStandard Roller
- Chain Number100
- Chain Number & Pitch100 / 1-1/4 in
- Hardened TeethNon-Hardened Teeth
- Hub StyleB
- Hub TypeB
- Manufacturer Catalog
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth45
- Pitch TypeSingle
- Product TypeBushed Roller Chain Sprockets
- Standards MetANSI
- UPC_NO847648169917
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)