Motion
100BTL48 SPKT

IWIS
100BTL48 SPKT

Taper Bushed Roller Chain Sprocket - 48 Teeth, 3020 Bushing, Steel Material
MI ITEM #10742213
MFR #100BTL48 SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
100BTL48 SPKT

Taper Bushed Roller Chain Sprocket - 48 Teeth, 3020 Bushing, Steel Material
MI ITEM #10742213
MFR #100BTL48 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100BTL48 SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller
  • Bushing Size
    3020
  • Number Of Teeth
    48
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    3 in
  • Length Through Bore
    2.0000 in
  • Bushing Bore Range
    15/16 to 3 in
  • Outside Diameter
    19.8210 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    .7500 in
  • Pitch Diameter
    19.113 in
  • Hub Style
    B
  • Hub Type
    B
  • Hub Diameter
    5.2500 in
  • Standards Met
    ANSI
  • UPC_NO
    847648169924
  • Manufacturer Catalog
  • Chain Number
    100
  • Weight
    53.00 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in
  • 2D Drawings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought