Specifications
Dimensions
- Bore Diameter1-1/2 in
- Hub Diameter7.0000 in
- Length Through Bore3.7500 in
- Maximum Bore Diameter3 3/4 in
- Outside Diameter34.1600 in
- Pitch Diameter33.430 in
- Tooth Width.7500 in
- Weight170.00 lbs
Details
- 2D Drawings
- Bore TypeRough Stock
- Chain / Sprocket TypeStandard Roller
- Chain Number100
- Chain Number & Pitch100 / 1-1/4 in
- Hardened TeethHardened Teeth
- Hub StyleC
- Hub TypeC
- Manufacturer Catalog
- MaterialSteel
- Number Of Hubs2
- Number Of Strands Across1
- Number Of Teeth84
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Standards MetANSI
- UPC_NO847648169993
Overview
Mfr description
100C84H SPKT