Motion
100QD12H X SDS SPKT

IWIS
100QD12H X SDS SPKT

QD Bushed Roller Chain Sprocket - 12 Teeth, SDS Bushing, Steel Material
MI ITEM #10742229
MFR #100QD12H X SDS SPKT
List Price$177.21/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
100QD12H X SDS SPKT

QD Bushed Roller Chain Sprocket - 12 Teeth, SDS Bushing, Steel Material
MI ITEM #10742229
MFR #100QD12H X SDS SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.21/pc for your price

Overview

Mfr description
100QD12H X SDS SPKT

Specifications

  • Bushing Type
    QD Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller
  • Bushing Size
    SDS
  • Number Of Teeth
    12
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    .7500 in
  • Outside Diameter
    5.4200 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    .7500 in
  • Pitch Diameter
    4.830 in
  • Hub Style
    B
  • Hub Type
    B
  • Hub Diameter
    3.1875 in
  • Standards Met
    ANSI
  • UPC_NO
    847648635702
  • Manufacturer Catalog
  • Chain Number
    100
  • Weight
    2.60 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in
  • 2D Drawings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text