Motion
100QD20H X E SPKT

IWIS
100QD20H X E SPKT

QD Bushed Roller Chain Sprocket - 20 Teeth, E Bushing, Steel Material
MI ITEM #10742237
MFR #100QD20H X E SPKT
List Price$391.81/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
100QD20H X E SPKT

QD Bushed Roller Chain Sprocket - 20 Teeth, E Bushing, Steel Material
MI ITEM #10742237
MFR #100QD20H X E SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$391.81/pc for your price

Overview

Mfr description
100QD20H X E SPKT

Specifications

  • Bushing Type
    QD Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller
  • Bushing Size
    E
  • Number Of Teeth
    20
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.6250 in
  • Outside Diameter
    8.6400 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    .7500 in
  • Pitch Diameter
    7.990 in
  • Hub Style
    B
  • Hub Type
    B
  • Hub Diameter
    6.0000 in
  • Standards Met
    ANSI
  • UPC_NO
    847648639915
  • Manufacturer Catalog
  • Chain Number
    100
  • Weight
    11.60 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in
  • 2D Drawings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text