Motion
120A13 SPKT

IWIS
120A13 SPKT

A-Plate Roller Chain Sprocket - 120 / 1-1/2 in, Rough Stock, 1-1/4 in Bore , 13 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #10742250
MFR #120A13 SPKT
List Price$182.96/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
120A13 SPKT

A-Plate Roller Chain Sprocket - 120 / 1-1/2 in, Rough Stock, 1-1/4 in Bore , 13 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #10742250
MFR #120A13 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.96/pc for your price

Overview

Mfr description
120A13 SPKT

Specifications

  • Chain / Sprocket Type
    Standard Roller
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    0
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    6.269 in
  • Tooth Width
    1.0000 in
  • Hub Type
    A
  • Chain Number
    120
  • Standards Met
    ANSI
  • Weight
    6.70 lbs
  • UPC_NO
    847648170104
  • Manufacturer Catalog
  • 2D Drawings
  • Hub Style
    A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text