Motion
120B17H SPKT

IWIS
120B17H SPKT

Reboreable Roller Chain Sprocket - 120 / 1-1/2 in, Rough Stock, 1-1/4 in Bore , 17 Teeth, Steel Material, Hardened Teeth
Mi Item #10742286
MFR #120B17H SPKT
Price$336.68/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
120B17H SPKT

Reboreable Roller Chain Sprocket - 120 / 1-1/2 in, Rough Stock, 1-1/4 in Bore , 17 Teeth, Steel Material, Hardened Teeth
Mi Item #10742286
MFR #120B17H SPKT

Mfr description
120B17H SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.68/pc

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Hub Diameter
    5.2500 in
  • Length Through Bore  
    2.3750 in
  • Maximum Bore Diameter  
    3 1/2 in
  • Outside Diameter  
    8.9200 in
  • Pitch Diameter
    8.163 in
  • Tooth Width
    1.0000 in
  • Weight
    20.80 lbs

Details

  • 2D Drawings
  • Bore Type
    Rough Stock
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    17
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648603435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)