Motion
120BTL35 SPKT

IWIS
120BTL35 SPKT

Taper Bushed Roller Chain Sprocket - 35 Teeth, 3020 Bushing, Steel Material
MI ITEM #10742303
MFR #120BTL35 SPKT
List Price$1,699.71/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
120BTL35 SPKT

Taper Bushed Roller Chain Sprocket - 35 Teeth, 3020 Bushing, Steel Material
MI ITEM #10742303
MFR #120BTL35 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,699.71/pc for your price

Overview

Mfr description
120BTL35 SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller
  • Bushing Size
    3020
  • Number Of Teeth
    35
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    3 in
  • Length Through Bore
    2.0000 in
  • Bushing Bore Range
    15/16 to 3 in
  • Outside Diameter
    17.5660 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    1.0000 in
  • Pitch Diameter
    16.734 in
  • Hub Style
    B
  • Hub Type
    B
  • Hub Diameter
    5.2500 in
  • Standards Met
    ANSI
  • UPC_NO
    847648170524
  • Manufacturer Catalog
  • Chain Number
    120
  • Weight
    52.00 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in
  • 2D Drawings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought