Motion
120BTL45 SPKT

IWIS
120BTL45 SPKT

Taper Bushed Roller Chain Sprocket - 45 Teeth, Steel Material
Mi Item #10742304
MFR #120BTL45 SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
120BTL45 SPKT

Taper Bushed Roller Chain Sprocket - 45 Teeth, Steel Material
Mi Item #10742304
MFR #120BTL45 SPKT

Mfr description
120BTL45 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    5.8750 in
  • Outside Diameter
    22.3510 in
  • Pitch Diameter
    21.504 in
  • Tooth Width
    1.0000 in
  • Weight
    82.00 lbs

Details

  • 2D Drawings
  • Bore Type
    Bushed
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    45
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648170579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)