Motion
120CTL80 SPKT

IWIS
120CTL80 SPKT

Taper Bushed Roller Chain Sprocket - 80 Teeth, 3535 Bushing, Steel Material
MI ITEM #10742311
MFR #120CTL80 SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
120CTL80 SPKT

Taper Bushed Roller Chain Sprocket - 80 Teeth, 3535 Bushing, Steel Material
MI ITEM #10742311
MFR #120CTL80 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    1 3/16 to 3 15/16 in
  • Bushing Size
    3535
  • Hub Diameter
    6.5000 in
  • Length Through Bore
    3.5000 in
  • Maximum Bore Diameter
    3 1/2 in
  • Outside Diameter
    39.0780 in
  • Pitch Diameter
    38.207 in
  • Tooth Width
    1.0000 in
  • Weight
    220.00 lbs

Details

  • 2D Drawings
  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    80
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648170609

Overview

Mfr description
120CTL80 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought