Motion
120F35 QD SPKT

IWIS
120F35 QD SPKT

QD Bushed Roller Chain Sprocket - 35 Teeth, F Bushing, Steel Material
Mi Item #10742312
MFR #120F35 QD SPKT
Price$1,896.12/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
120F35 QD SPKT

QD Bushed Roller Chain Sprocket - 35 Teeth, F Bushing, Steel Material
Mi Item #10742312
MFR #120F35 QD SPKT

Mfr description
120F35 QD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,896.12/pc

Specifications

Dimensions

  • Bushing Size
    F
  • Hub Diameter
    6.6250 in
  • Length Through Bore
    2.5000 in
  • Outside Diameter
    17.5700 in
  • Pitch Diameter
    16.734 in
  • Tooth Width
    1.0000 in
  • Weight
    59.50 lbs

Details

  • 2D Drawings
  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    35
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648170623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)