Motion
140CTL45 SPKT

IWIS
140CTL45 SPKT

Taper Bushed Roller Chain Sprocket - 45 Teeth, 4040 Bushing, Steel Material
MI ITEM #10742389
MFR #140CTL45 SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
140CTL45 SPKT

Taper Bushed Roller Chain Sprocket - 45 Teeth, 4040 Bushing, Steel Material
MI ITEM #10742389
MFR #140CTL45 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
140CTL45 SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller
  • Bushing Size
    4040
  • Number Of Teeth
    45
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    2
  • Maximum Bore Diameter
    4 in
  • Length Through Bore
    4.0000 in
  • Bushing Bore Range
    2 3/16 to 4 1/2 in
  • Outside Diameter
    26.0760 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    1.0000 in
  • Pitch Diameter
    25.088 in
  • Hub Style
    B
  • Hub Type
    B
  • Hub Diameter
    7.7500 in
  • Standards Met
    ANSI
  • UPC_NO
    847648171200
  • Manufacturer Catalog
  • Chain Number
    140
  • Weight
    118.00 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in
  • 2D Drawings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text