Motion
140F24 QD SPKT

IWIS
140F24 QD SPKT

QD Bushed Roller Chain Sprocket - 24 Teeth, F Bushing, Steel Material
MI ITEM #10742393
MFR #140F24 QD SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
140F24 QD SPKT

QD Bushed Roller Chain Sprocket - 24 Teeth, F Bushing, Steel Material
MI ITEM #10742393
MFR #140F24 QD SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
140F24 QD SPKT

Specifications

  • Bushing Type
    QD Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller
  • Bushing Size
    F
  • Number Of Teeth
    24
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.5000 in
  • Outside Diameter
    14.3400 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    1.0000 in
  • Pitch Diameter
    13.407 in
  • Hub Style
    B
  • Hub Type
    B
  • Hub Diameter
    6.6250 in
  • Standards Met
    ANSI
  • UPC_NO
    847648171248
  • Manufacturer Catalog
  • Chain Number
    140
  • Weight
    40.10 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in
  • 2D Drawings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought