Motion
140J48 QD SPKT

IWIS
140J48 QD SPKT

QD Bushed Roller Chain Sprocket - 48 Teeth, J Bushing, Steel Material
MI ITEM #10742401
MFR #140J48 QD SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
140J48 QD SPKT

QD Bushed Roller Chain Sprocket - 48 Teeth, J Bushing, Steel Material
MI ITEM #10742401
MFR #140J48 QD SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
140J48 QD SPKT

Specifications

  • Bushing Type
    QD Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller
  • Bushing Size
    J
  • Number Of Teeth
    48
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    3.1250 in
  • Outside Diameter
    27.7500 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    1.0000 in
  • Pitch Diameter
    26.758 in
  • Hub Style
    C
  • Hub Type
    C
  • Hub Diameter
    7.2500 in
  • Standards Met
    ANSI
  • UPC_NO
    847648171323
  • Manufacturer Catalog
  • Chain Number
    140
  • Weight
    129.00 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in
  • 2D Drawings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text